Brauer

P1200L PUSH-PULL TOGGLE CLAMP

SKU:

BRA4101209K

MPN:

P1200L

£73.99

Ex VAT

£88.79

Inc VAT

IN STOCK (3)

    Product Details

    Features: These clamps are of exceptionally robust construction featuring cast and machined handles and bases. Clamps are designed with a low plunger height and with the mechanism guarded within the base to avoid finger traps.
    Specification: The bases of all models are machined S.G. iron castings. The plungers are of steel, and their precision ground diameter runs in a close-tolerance hole in the base casting. Handle movement 185°.
    All axles are of hardened steel and run in either the S.G. iron of the handle, or in the close-toleranced holes of hardened parts. All models are supplied with a steel set screw.


    Product Specification
    Attribute
    Value

    Brand

    Brauer

    Clamp Type

    Body Mounting

    ECLASS Code

    21020501

    Handle Movement

    185°

    Height

    200mm

    Length

    190mm

    MFR Part No.

    P1200L

    Nominal Holding Force

    1200daN

    Style

    Heavy-Duty Push-Pull Clamps Long

    Supplied With

    MB1050 Setscrew & Nut

    Type

    Manual Clamp

    UNSPSC Code

    27112132

    Weight

    1.6kg

    Width

    58mm