Brauer

P400 PUSH-PULL TOGGLE CLAMP

SKU:

BRA4101201P

MPN:

P400

£52.99

Ex VAT

£63.59

Inc VAT

IN STOCK (2)

    Product Details

    Features: Comfortable, cushioned PVC orange handle grips. With flanged base and fixed position spindle.
    Specification: The main components are of zinc plated and passivated steel. Rivets are of stainless steel, which burnishes and work-hardens with use.
    All clamps are supplied with mounting nut and lock nut.


    Product Specification
    Attribute
    Value

    Brand

    Brauer

    Clamp Type

    Nose or flange mounting

    ECLASS Code

    21020501

    Handle Movement

    190°

    Height

    150mm

    Length

    175mm

    MFR Part No.

    P400

    Nominal Holding Force

    400daN

    Style

    Steel Push-Pull Clamps

    Supplied With

    MB1050 Setscrew & Nut Mounting Bracket & Locknut

    Type

    Manual Clamp

    UNSPSC Code

    27112132

    Weight

    0.8kg

    Width

    64mm