£12.99
Ex VAT
£15.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Features: Comfortable, cushioned PVC orange handle grips. With flanged base and fixed position spindle.
Specification: The main components are of zinc plated and passivated steel. Rivets are of stainless steel, which burnishes and work-hardens with use.
All clamps are supplied with mounting nut and lock nut.
Attribute | Value |
---|---|
Brand | Brauer |
Clamp Type | Fixed Flange with Bottom or Side Mounting |
ECLASS Code | 21020501 |
Handle Movement | 190° |
Height | 42mm |
Length | 67mm |
MFR Part No. | P50 |
Nominal Holding Force | 50daN |
Style | Steel Push-Pull Clamps |
Supplied With | MB0420 Setscrew & Nut NC/04 Neoprene Cover |
Type | Manual Clamp |
UNSPSC Code | 27112132 |
Weight | 0.05kg |
Width | 28mm |