Brauer

V100/3B VERTICAL TOGGLE CLAMP

SKU:

BRA4101504E

MPN:

V100/3B

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (12)

    Product Details

    Features: Comfortable, cushioned PVC orange handle grips.
    Specification: The main components are of zinc plated and passivated steel. Rivets are of stainless steel, which burnishes and work-hardens with use, the rivets of the larger clamps rotating in hardened bushes or directly in the close-toleranced holes of hardened parts.


    Product Specification
    Attribute
    Value

    Bar Movement

    190°

    Brand

    Brauer

    Clamp Type

    Front Mounting

    ECLASS Code

    21020501

    Handle Movement

    100°

    Height

    122mm

    Length

    67mm

    MFR Part No.

    V100/3B

    Nominal Holding Force

    100daN

    Style

    Front Mounted Adjustable Spindle

    Supplied With

    FW05/10 Flanged Washers MB0535 Setscrew & nuts NC/05 Neoprene Cover

    Type

    Manual Clamp

    UNSPSC Code

    27112132

    Weight

    0.11kg

    Width

    28mm