noscriptBrauer V250/2C VERTICAL TOGGLE CLAMP V250/2C | Cromwell Tools

Brauer

V250/2C VERTICAL TOGGLE CLAMP

SKU:

BRA4101461M

MPN:

V250/2C

£16.99

Ex VAT

£20.39

Inc VAT

OUT OF STOCK

    Product Details

    Features: Comfortable, cushioned PVC orange handle grips.
    Specification: The main components are of zinc plated and passivated steel. Rivets are of stainless steel, which burnishes and work-hardens with use, the rivets of the larger clamps rotating in hardened bushes or directly in the close-toleranced holes of hardened parts.


    Product Specification
    Attribute
    Value

    Bar Movement

    160°

    Brand

    Brauer

    Clamp Type

    Flanged

    ECLASS Code

    21020501

    Handle Movement

    100°

    Height

    175mm

    Length

    88mm

    MFR Part No.

    V250/2C

    Nominal Holding Force

    250daN

    Style

    Flanged Base Fixed Spindle

    Supplied With

    MB0860 Setscrew & Nuts

    Type

    Manual Clamp

    UNSPSC Code

    27112132

    Weight

    0.38kg

    Width

    45mm