Brauer

V350/2B VERTICAL TOGGLE CLAMP

SKU:

BRA4101466S

MPN:

V350/2B

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (16)

    Product Details

    Features: Comfortable, cushioned PVC orange handle grips.
    Specification: The main components are of zinc plated and passivated steel. Rivets are of stainless steel, which burnishes and work-hardens with use, the rivets of the larger clamps rotating in hardened bushes or directly in the close-toleranced holes of hardened parts.


    Product Specification
    Attribute
    Value

    Bar Movement

    180°

    Brand

    Brauer

    Clamp Type

    Flanged

    ECLASS Code

    21020501

    Handle Movement

    110°

    Height

    220mm

    Length

    146mm

    MFR Part No.

    V350/2B

    Nominal Holding Force

    350daN

    Style

    Flanged Base Adjustable Spindle

    Supplied With

    FW10/20 Flanged Washers MB1080 Setscrew & Nuts

    Type

    Manual Clamp

    UNSPSC Code

    27112132

    Weight

    0.8kg

    Width

    64mm