Brauer

V450/2B VERTICAL TOGGLE CLAMP

SKU:

BRA4101472Z

MPN:

V450/2B

£37.79

Ex VAT

£45.35

Inc VAT

IN STOCK (13)

    Product Details

    Features: Comfortable, cushioned PVC orange handle grips.
    Specification: The main components are of zinc plated and passivated steel. Rivets are of stainless steel, which burnishes and work-hardens with use, the rivets of the larger clamps rotating in hardened bushes or directly in the close-toleranced holes of hardened parts.


    Product Specification
    Attribute
    Value

    Bar Movement

    180°

    Brand

    Brauer

    Clamp Type

    Flanged

    ECLASS Code

    21020501

    Handle Movement

    110°

    Height

    228mm

    Length

    177mm

    MFR Part No.

    V450/2B

    Nominal Holding Force

    450daN

    Style

    Flanged Base Adjustable Spindle

    Supplied With

    FW12/23 Flanged Washers MB12100 Setscrew & Nuts

    Type

    Manual Clamp

    UNSPSC Code

    27112132

    Weight

    1.35kg

    Width

    64mm