noscriptBrauer V70/2BT VERTICAL TOGGLE CLAMP V70/2BT | Cromwell Tools

Brauer

V70/2BT VERTICAL TOGGLE CLAMP

SKU:

BRA4101449A

MPN:

V70/2BT

£14.49

Ex VAT

£17.39

Inc VAT

OUT OF STOCK

    Product Details

    Features: Comfortable, cushioned PVC orange handle grips.
    Specification: The main components are of zinc plated and passivated steel. Rivets are of stainless steel, which burnishes and work-hardens with use, the rivets of the larger clamps rotating in hardened bushes or directly in the close-toleranced holes of hardened parts.


    Product Specification
    Attribute
    Value

    Bar Movement

    175°

    Brand

    Brauer

    Clamp Type

    Miniature Hold-Down Clamp

    ECLASS Code

    21020501

    Handle Movement

    92°

    Height

    35mm

    Length

    56.3mm

    MFR Part No.

    V70/2BT

    Nominal Holding Force

    70daN

    Style

    Low Profile 'T' Handle

    Supplied With

    #10-32 Flat-Cushion Spindle 16112-FC 2 TW Flanged Washers

    Type

    Manual Clamp

    UNSPSC Code

    27112132

    Width

    25.4mm