£81.99
Ex VAT
£98.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Features: The heavy duty vertical series are designed to be adaptable and durable, and to withstand abuse in heavy duty applications.
Specification: The main components are of steel, the forked lower handles being precision alloy steel castings, and all axles of hardened steel running in either hardened bushes or directly in the close-toleranced holes of hardened steel. The clamps are finished chemi-black.
Supplied with hex head spindle and flanged washers.
Attribute | Value |
---|---|
Brand | Brauer |
Clamp Type | Flanged |
ECLASS Code | 21020501 |
Height | 215mm |
Length | 124mm |
MFR Part No. | VA700/2C |
Nominal Holding Force | 700daN |
Style | Flanged Base Fixed Spindle |
Supplied With | MB12100 Setscrew & Nuts |
Type | Manual Clamp |
UNSPSC Code | 27112132 |
Weight | 1.25kg |
Width | 67mm |