£223.99
Ex VAT
£268.79
Inc VAT
5 Variations Available
Product Details
Product Specification
151.2 Tool Block For Blades
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Neutral |
ECLASS Code | 28039190 |
ISO Designation | 151.2-2020-21M |
MFR Part No. | 10462222 |
Overall Height | 45.5mm |
Overall Length | 80mm |
Overall Width | 38mm |
Shank Height | 20mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |