£239.00
Ex VAT
£286.80
Inc VAT
3 Variations Available
Product Details
Product Specification
151.2 Tool Block For Blades
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Neutral |
ECLASS Code | 28039190 |
ISO Designation | 151.2-2520-21 |
MFR Part No. | 5757378 |
Overall Height | 45.5mm |
Overall Length | 80mm |
Overall Width | 38.1mm |
Shank Height | 25mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |