£244.99
Ex VAT
£293.99
Inc VAT
3 Variations Available
Product Details
Product Specification
151.2 Tool Block For Blades
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Neutral |
ECLASS Code | 28039190 |
ISO Designation | 151.2-3232-25 |
MFR Part No. | 5757359 |
Overall Height | 54.5mm |
Overall Length | 120mm |
Overall Width | 50mm |
Shank Height | 32mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |