£427.00
Ex VAT
£512.40
Inc VAT
5 Variations Available
Product Details
Product Specification
151.2 Tool Block For Blades
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Neutral |
ECLASS Code | 28039190 |
ISO Designation | 151.2-4040-45 |
MFR Part No. | 10594441 |
Overall Height | 82.5mm |
Overall Length | 160mm |
Overall Width | 60mm |
Shank Height | 40mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |