£529.00
Ex VAT
£634.80
Inc VAT
5 Variations Available
Product Details
Product Specification
151.2 Tool Block For Blades
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Neutral |
ECLASS Code | 28039190 |
ISO Designation | 151.2-5050-93 |
MFR Part No. | 25954917 |
Overall Height | 152.3mm |
Overall Length | 178mm |
Overall Width | 78.1mm |
Shank Height | 50mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |