£79.19
Ex VAT
£95.03
Inc VAT
Product Details
Product Specification
SGTBR/L: Blocks for parting and grooving blades, used on conventional lathes.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | SGTBR-25-6 |
MFR Part No. | 2300750 |
Overall Height | 32mm |
Overall Length | 120mm |
Overall Width | 20mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |