£187.00
Ex VAT
£224.40
Inc VAT
5 Variations Available
Product Details
Product Specification
SGTBU/SGTBN: Blocks for different parting and grooving blades.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | SGTBU-20-5G |
MFR Part No. | 2300757 |
Overall Height | 43mm |
Overall Width | 38mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |