£193.99
Ex VAT
£232.79
Inc VAT
5 Variations Available
Product Details
Product Specification
SGTBU/SGTBN: Blocks for different parting and grooving blades.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | SGTBU-25-5G |
MFR Part No. | 2301099 |
Overall Height | 45mm |
Overall Length | 110mm |
Overall Width | 43.1mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |