£200.99
Ex VAT
£241.19
Inc VAT
5 Variations Available
Product Details
Product Specification
SGTBU/SGTBN: Blocks for different parting and grooving blades.
Attribute | Value |
---|---|
Brand | Iscar |
Clamp Type | Integral |
Compatible Blade Height | 32mm |
Cutting Direction | Neutral |
ECLASS Code | 28039190 |
ISO Designation | SGTBU-32-6G |
MFR Part No. | 2300773 |
Overall Height | 54mm |
Overall Length | 110mm |
Overall Width | 29mm |
Shank Height | 32mm |
Toolholder Style | Block |
UNSPSC Code | 23242106 |