noscriptSherwood 1/2" DIA. x 6" COBALT TOOLBIT . | Cromwell Tools

Sherwood

1/2" DIA. x 6" COBALT TOOLBIT

SKU:

SHR0904280K

MPN:

.

£22.99

Ex VAT

£27.59

Inc VAT

IN STOCK (46)

    Product Details

    5% Cobalt Round Inch.
    Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    ECLASS Code

    21010902

    End Angle Type

    Non-beveled

    End Shape

    Round

    Finish/Coating

    Uncoated

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Overall Width

    1/2in.

    System of Measurement

    Inch

    UNSPSC Code

    23242104