noscriptSherwood 1/2"x3/4"x6" RECTANGULAR 5% COBALT TOOLBIT . | Cromwell Tools

Sherwood

1/2"x3/4"x6" RECTANGULAR 5% COBALT TOOLBIT

SKU:

SHR0905240K

MPN:

.

£36.79

Ex VAT

£44.15

Inc VAT

OUT OF STOCK

    Product Details

    5% Cobalt Rectangular Inch.
    Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).


    Product Specification
    Attribute
    Value

    Bevel Angle

    15°

    Brand

    Sherwood

    ECLASS Code

    21010902

    End Angle Type

    Two Beveled Ends

    End Shape

    Rectangular

    Finish/Coating

    Uncoated

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Overall Width

    3/4in.

    System of Measurement

    Inch

    UNSPSC Code

    23242104