noscriptSherwood 10mm SQ x 160mm COBALT TOOLBIT . | Cromwell Tools

Sherwood

10mm SQ x 160mm COBALT TOOLBIT

SKU:

SHR0903760K

MPN:

.

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (50+)

    Product Details

    5% Cobalt Square Metric.
    Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).


    Product Specification
    Attribute
    Value

    Bevel Angle

    15°

    Brand

    Sherwood

    ECLASS Code

    21010902

    End Angle Type

    Two Beveled Ends

    End Shape

    Square

    Finish/Coating

    Uncoated

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Overall Height

    10mm

    Overall Length

    160mm

    Overall Width

    10mm

    System of Measurement

    Metric

    UNSPSC Code

    23242104