noscriptSherwood 3/4" DIA. x 4" HSS TOOLBIT . | Cromwell Tools

Sherwood

3/4" DIA. x 4" HSS TOOLBIT

SKU:

SHR0901310K

MPN:

.

£19.49

Ex VAT

£23.39

Inc VAT

OUT OF STOCK

    Product Details

    Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    ECLASS Code

    21010902

    End Angle Type

    Non-beveled

    End Shape

    Round

    Finish/Coating

    Uncoated

    Material

    High Speed Steel

    Material Grade

    M2

    Overall Length

    4in.

    Overall Width

    3/4in.

    System of Measurement

    Inch

    UNSPSC Code

    23242104