£60.73
Ex VAT
£72.88
Inc VAT
2 Variations Available
Product Details
Product Specification
HSS toolbit steel, rectangular and round dimensions for tool manufacture.
Attribute | Value |
---|---|
Brand | Workshop |
ECLASS Code | 21010902 |
End Shape | Rectangular |
Overall Height | 45mm |
Overall Length | 115mm |
Overall Width | 20mm |
UNSPSC Code | 23242104 |