noscriptSherwood 6mm DIA. x 80mm COBALT TOOLBIT . | Cromwell Tools

Sherwood

6mm DIA. x 80mm COBALT TOOLBIT

SKU:

SHR0904550K

MPN:

.

£5.79

Ex VAT

£6.95

Inc VAT

OUT OF STOCK

    Product Details

    5% Cobalt Round Metric.
    Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    ECLASS Code

    21010902

    End Angle Type

    Non-beveled

    End Shape

    Round

    Finish/Coating

    Uncoated

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Overall Length

    80

    Overall Width

    6mm

    System of Measurement

    Metric

    UNSPSC Code

    23242104