£1.29
Ex VAT
£3.68
| Save 64.95%
£1.55
Inc VAT
3 Variations Available
Product Details
Product Specification
HSS-Co.5%.
Attribute | Value |
---|---|
Brand | Workshop |
ECLASS Code | 21010902 |
End Shape | Round |
Overall Length | 2in. |
Overall Width | 3/16in. |
UNSPSC Code | 23242104 |