noscriptKennedy Toolbit, 100mm x 16mm, Square, Uncoated 0903920K | Cromwell Tools

Kennedy

Toolbit, 100mm x 16mm, Square, Uncoated

SKU:

KEN0903920K

MPN:

0903920K

£27.99

Ex VAT

£33.59

Inc VAT

OUT OF STOCK

    Product Details

    5% Cobalt Square Metric.
    Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).


    Product Documents
    Product Specification
    Attribute
    Value

    Bevel Angle

    15°

    Brand

    Kennedy

    EAN

    5036140093768

    ECLASS Code

    21010902

    End Angle Type

    Two Beveled Ends

    End Shape

    Square

    Finish/Coating

    Uncoated

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Overall Height

    16mm

    Overall Length

    100mm

    Overall Width

    16mm

    System of Measurement

    Metric

    UNSPSC Code

    23242104