noscriptKennedy Toolbit, 160mm x 16mm, Round, Uncoated 0904890K | Cromwell Tools

Kennedy

Toolbit, 160mm x 16mm, Round, Uncoated

SKU:

KEN0904890K

MPN:

0904890K

£47.51

Ex VAT

£57.01

Inc VAT

OUT OF STOCK

    Product Details

    5% Cobalt Round Metric.
    Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140094000

    ECLASS Code

    21010902

    End Angle Type

    Non-beveled

    End Shape

    Round

    Finish/Coating

    Uncoated

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Overall Length

    160mm

    Overall Width

    16mm

    System of Measurement

    Metric

    UNSPSC Code

    23242104