noscriptKennedy Toolbit, 6mm x 5/8in., Rectangular, Uncoated 0905270K | Cromwell Tools

Kennedy

Toolbit, 6mm x 5/8in., Rectangular, Uncoated

SKU:

KEN0905270K

MPN:

0905270K

£87.99

Ex VAT

£105.59

Inc VAT

OUT OF STOCK

    Product Details

    5% Cobalt Rectangular Inch.
    Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).


    Product Documents
    Product Specification
    Attribute
    Value

    Bevel Angle

    15°

    Brand

    Kennedy

    EAN

    5036140283053

    ECLASS Code

    21010902

    End Angle Type

    Two Beveled Ends

    End Shape

    Rectangular

    Finish/Coating

    Uncoated

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Overall Width

    5/8in.

    System of Measurement

    Inch

    UNSPSC Code

    23242104