£127.99
Ex VAT
£153.59
Inc VAT
10 Variations Available
Product Details
Product Specification
266LFG CoroThreadⓇ 266 Shank Tool For Thread Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Left Hand |
ECLASS Code | 28039190 |
Head Length | 21.4mm |
Insert Holding Type | Screw-on |
ISO Designation | 266LFG-1616-16 |
Overall Length | 100mm |
Shank Height | 16mm |
Shank Material | Steel |
Shank Width | 16mm |
Threading Location | External |
UNSPSC Code | 23242106 |