£149.99
Ex VAT
£179.99
Inc VAT
10 Variations Available
Product Details
Product Specification
266LFG CoroThreadⓇ 266 Shank Tool For Thread Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Left Hand |
ECLASS Code | 28039190 |
Head Length | 22.2mm |
Insert Holding Type | Screw-on |
ISO Designation | 266LFG-2525-16 |
Overall Length | 150mm |
Shank Height | 25mm |
Shank Material | Steel |
Shank Width | 25mm |
Threading Location | External |
UNSPSC Code | 23242106 |