£149.99
Ex VAT
£179.99
Inc VAT
10 Variations Available
Product Details
Product Specification
CoroThread 266 and grade GC1125
A smaller insert size brings the benefits of CoroThread 266 to the majority of threading applications.
Dedicated first-choice threading grade GC1125 is introduced for all insert sizes, giving higher precision and quality all round.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 0000012286072 |
ECLASS Code | 28039190 |
Head Length | 33.3mm |
Insert Holding Type | Screw-on |
ISO Designation | 266RFG-2525-22 |
Overall Length | 150mm |
Shank Height | 25mm |
Shank Material | Steel |
Shank Width | 25mm |
Threading Location | External |
UNSPSC Code | 23242106 |