£107.00
Ex VAT
£128.40
Inc VAT
3 Variations Available
Product Details
Product Specification
SER: External threading toolholders (AD - short tools for adapter holders).
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-on |
Insert Size | 20mm |
Insert Type | Laydown |
ISO Designation | SER 2020 K16 |
Overall Length | 125mm |
Shank Height | 20mm |
Shank Width | 20mm |
Threading Location | External |
UNSPSC Code | 23242106 |