noscriptIndexa PARTING OFF TOOLHOLDER FOR T.0/T.1 TOOLPOST 4455370K | Cromwell Tools

Indexa

PARTING OFF TOOLHOLDER FOR T.0/T.1 TOOLPOST

SKU:

IND4455370K

MPN:

4455370K

£91.49

Ex VAT

£109.79

Inc VAT

IN STOCK (2)

    Product Details

    Parting Off Type


    Product Documents
    Product Specification
    Attribute
    Value

    B

    47.5mm

    Brand

    Indexa

    C

    32.0mm

    D

    27.0mm

    EAN

    5036140060401

    L

    124.0mm

    To Suit

    T.0/T.1

    Type

    Parting Off

    UNSPSC Code

    23242106