noscriptIndexa PARTING OFF TOOLHOLDER FOR T.2 TOOLPOST 4455380K | Cromwell Tools

Indexa

PARTING OFF TOOLHOLDER FOR T.2 TOOLPOST

SKU:

IND4455380K

MPN:

4455380K

£127.00

Ex VAT

£152.40

Inc VAT

IN STOCK (5)

    Product Details

    Parting Off Type


    Product Documents
    Product Specification
    Attribute
    Value

    B

    57.0mm

    Brand

    Indexa

    C

    39.5mm

    D

    33.5mm

    EAN

    5036140060418

    L

    73.0mm

    To Suit

    T.2

    Type

    Parting Off

    UNSPSC Code

    23242106