Sandvik Coromant

CoroTurn TR - A Secure Profiling Solution

SKU:

SNK1068011H

MPN:

5755357

£82.49

Ex VAT

£98.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    For Maximum Stability for Profiling Operations
    A combination of tool holder and insert provides a good source of stability for demanding profile turning operations, as interlocking T-rail and groove locates the insert precisely and securely. The CoroTurn TR design has T-rails on the tool holder and corresponding slots on the insert; the slotted insert sits rigidly on the T-rails in the pocket. Indexing repeatability is assured during demanding turning operations with greater stability and tolerance.
    Prevents Insert Movement
    The T-rail interface firmly locks the insert in the corresponding profile in the insert seat.
    Productivity
    Reduces set-up time and allows increases in cutting data.
    Component Quality
    Achieves unmatched tolerance capability.
    CoroTurn TR for Small Part Machining
    All new rigid profiling for sliding head machines; higher stability and closer tolerances in small component mass production.
    Medium to Finish Profile Turning
    Profile turning operations place extreme demands on the insert and tool holder through variations in forces. This can cause problems of reduced component quality in medium to finish machining. The CoroTurn TR provides a unique design solution in this area, with an innovative clamping interface to enable highly secure and stable positioning of the insert in the insert seat. This firm location will improve quality and productivity in turning operations for V (350) and D (550) style inserts. The new design ensures quality requirements are met in external machining and is well suited to medium and finish profile turning, in a wide range of materials.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    28039190

    UNSPSC Code

    23242106