noscriptCoroTurn TR - V Toolholder | Cromwell Tools

Sandvik Coromant

CoroTurn TR - V Toolholder

12 Variations

For Maximum Stability for Profiling Operations
A combination of tool holder and insert provides a good source of stability for demanding profile turning operations, as interlocking T-rail and groove locates the insert precisely and securely. The CoroTurn TR design has T-rails on the tool holder and corresponding slots on the insert; the slotted insert sits rigidly on the T-rails in the pocket. Indexing repeatability is assured during demanding turning operations with greater stability and tolerance.
Prevents Insert Movement
The T-rail interface firmly locks the insert in the corresponding profile in the insert seat.
Productivity
Reduces set-up time and allows increases in cutting data.
Component Quality
Achieves unmatched tolerance capability.
CoroTurn TR for Small Part Machining
All new rigid profiling for sliding head machines; higher stability and closer tolerances in small component mass production.
Medium to Finish Profile Turning
Profile turning operations place extreme demands on the insert and tool holder through variations in forces. This can cause problems of reduced component quality in medium to finish machining. The CoroTurn TR provides a unique design solution in this area, with an innovative clamping interface to enable highly secure and stable positioning of the insert in the insert seat. This firm location will improve quality and productivity in turning operations for V (350) and D (550) style inserts. The new design ensures quality requirements are met in external machining and is well suited to medium and finish profile turning, in a wide range of materials.