£73.49
Ex VAT
£88.19
Inc VAT
Product Details
Product Specification
R-clamp toolholders with 95° lead angle for 80° negative rhombic inserts.
Attribute | Value |
---|---|
Brand | Iscar |
Compatible Insert | 80° Negative Rhombic |
ECLASS Code | 28039190 |
Hand Type | Right |
Head Length | 25mm |
ISO Designation | DCLNR 2525M-12 |
Overall Length | 150mm |
Product Type | ISOTurn |
Shank Height | 25mm |
Shank Width | 25mm |
UNSPSC Code | 23242106 |