£113.99
Ex VAT
£136.79
Inc VAT
69 Variations Available
Product Details
Product Specification
Introducing the Dormer Pramet clamp grooving tool, designed for precision machining applications. This external parting-off and grooving tool features an advanced design to meet various machining needs. Specifically crafted for multi-directional copy turning, shallow and deep radial grooving, radial groove turning, parting-off, and tube parting-off. The left-handed configuration ensures optimal performance, and the insert's parallel alignment with the shank enhances versatility. With a maximum parting diameter of 80mm, this tool is ideal for a range of machining tasks. Experience efficient and accurate machining with this specialized grooving tool.
Features and Benefits
• Deep parting-off and grooving due to 25mm long double edged inserts
Typical Applications
• H - Hardened materials (any engineering metal with a hardness 45HRC)
• K - Cast Iron (castings of iron and carbon alloys with 2% carbon content)
• M - Stainless steel (corrosion resistant steels with ≥ 11% chromium content)
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)
• P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of < 45HRC)
• S - High-temperature alloys (superalloys with high temperature stength and corrosion resistant surpassing that of stainless steel)
Attribute | Value |
---|---|
Brand | Pramet |
EAN | 3603603675810 |
ECLASS Code | 28039190 |
Hand Type | Left |
ISO Designation | GL2-D |
Maximum Cutting Width | 2.5mm |
MFR Part No. | GL2-S2020KFL-20-80 |
Minimum Cutting Width | 2mm |
Overall Length | 125mm |
Product Type | Toolholder |
Shank Height | 20mm |
Shank Width | 20mm |
UNSPSC Code | 23242106 |