Pramet

GL3-S2525MFL-10 PARTING & GROOVING TOOLHOLDER

SKU:

PMT1062022G

MPN:

7983526

£114.00

Ex VAT

£136.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Introducing the Dormer Pramet clamp grooving tool, designed for precision machining applications. This external parting-off and grooving tool features an advanced design to meet various machining needs. Specifically crafted for multi-directional copy turning, shallow and deep radial grooving, radial groove turning, parting-off, and tube parting-off. The left-handed configuration ensures optimal performance, and the insert's parallel alignment with the shank enhances versatility. With a maximum parting diameter of 80mm, this tool is ideal for a range of machining tasks. Experience efficient and accurate machining with this specialized grooving tool.


    Features and Benefits
    • Deep parting-off and grooving due to 25mm long double edged inserts


    Typical Applications
    • H - Hardened materials (any engineering metal with a hardness 45HRC)
    • K - Cast Iron (castings of iron and carbon alloys with 2% carbon content)
    • M - Stainless steel (corrosion resistant steels with ≥ 11% chromium content)
    • N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)
    • P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of < 45HRC)
    • S - High-temperature alloys (superalloys with high temperature stength and corrosion resistant surpassing that of stainless steel)


    Product Specification
    Attribute
    Value

    Brand

    Pramet

    EAN

    3603603816497

    ECLASS Code

    28039190

    Hand Type

    Left

    Head Length

    36mm

    ISO Designation

    GL3-D

    Maximum Cutting Width

    3mm

    Minimum Cutting Width

    3mm

    Overall Length

    150mm

    Product Type

    Toolholder

    Shank Height

    25mm

    Shank Width

    25mm

    UNSPSC Code

    23242106