£86.49
Ex VAT
£103.79
Inc VAT
4 Variations Available
Product Details
Product Specification
PCHLS -17
Left hand toolholder carrying PENTACUT-17 inserts (with 5 cutting edges) for grooving, parting and recessing next to high shoulders on small diameter parts.
Attribute | Value |
---|---|
Brand | Iscar |
Compatible Insert | Pentacut 17 |
ECLASS Code | 28039190 |
Hand Type | Left |
Head Length | 17mm |
ISO Designation | PCHLS 10-17 |
Maximum Cutting Width | 3.18mm |
Minimum Cutting Width | 0.25mm |
Overall Length | 120mm |
Product Type | Pentacut Holders |
Shank Height | 10mm |
Shank Width | 10mm |
UNSPSC Code | 23242106 |