£105.99
Ex VAT
£127.19
Inc VAT
14 Variations Available
Product Details
Product Specification
PICCO ACE : Holders for PICCOCUT inserts featuring extremely high clamping repeatability, superb rigidity - achieved due to the advanced clamping mechanism, fast insert indexing and clamping orientation flexibility.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
Head Length | 23mm |
ISO Designation | PICCO ACE 12-4 COLLET |
Overall Length | 83mm |
Product Type | AceCut |
Shank Height | 10.3mm |
UNSPSC Code | 23242106 |