£86.99
Ex VAT
£104.39
Inc VAT
3 Variations Available
Product Details
Product Specification
S-SWUBR/L Screw clamp miniature boring bars for small WBMT trigon inserts.
Steel Shank.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
Hand Type | Right |
ISO Designation | S0610H SWUBR-06 |
Product Type | ISOTurn |
Shank Height | 9mm |
Shank Width | 3mm |
UNSPSC Code | 23242106 |