£178.99
Ex VAT
£214.79
Inc VAT
2 Variations Available
Product Details
Product Specification
THMPR/L D45-JHP
Holders with high pressure coolant channels for pentagonal TANG-GRIP adapters.
• Left Hand
• Cutting diameter 45.00mm
• Head bottom offset length 35.60mm
• Coolant entry thread size G1/8
Attribute | Value |
---|---|
Brand | Iscar |
Compatible Insert | SLIM-GRIP (GFT) Inserts |
ECLASS Code | 28039190 |
Hand Type | Left |
ISO Designation | THMPL 20 |
Overall Length | 135mm |
Product Type | LOGIQ5GRIP Holders |
Shank Height | 20mm |
Shank Width | 20mm |
UNSPSC Code | 23242106 |