£9.39
Ex VAT
£11.27
Inc VAT
2 Variations Available
Product Details
Product Specification
CCGT Turning Inserts
80° Rhombic Insert
Single-sided, 7° positive flank. Sharp cutting edge. Used for a wide range of materials. Positive rake.
Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
ECLASS Code | 21010901 |
Insert Size | 60202 |
Insert Style | CCGT |
ISO Designation | CCGT 060202-SM |
Manufacturer Grade | IC907 |
Material | Carbide |
MFR Part No. | 5510087 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |