SKU:
SNK1200004C
MPN:
5724100
£12.79
Ex VAT
£15.35
Inc VAT
7 Variations Available
Product Details
Product Specification
CCGT Turning Inserts Grade 1125
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 1125
(P25)(M25)(N25)(S25) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on Steel,Stainless Steel,Non-ferrous material,Heat Resistant Super Alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN+AlCr2O3 |
Inscribed Circle | 6.35mm |
Insert Size | 060204 |
Insert Style | CCGT |
ISO Category | M N p S |
ISO Category Grade | M N P S |
ISO Cut | M25 N25 P25 S25 |
ISO Designation | CCGT 060204-UM |
Manufacturer Grade | 1125 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 12341954 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |