£7.19
Ex VAT
£8.63
Inc VAT
8 Variations Available
Product Details
Product Specification
Elevate precision in fine to medium machining of steel and stainless steel with the single-sided 80° rhombic turning insert. Available in both left and right-handed variants, the PVD-coated fine-grained WC-Co carbide cuts within ISO ranges P20 - P40 and M20 - M35 for smooth and efficient turning operations.
Features and Benefits
• Smooth machining facilitated by rounded edges, omitting T-land, with light feed and shallow depths of cut, ensuring ample edge strength while mitigating work-hardening risks
• 3-D chip-breaker guarantees effective chip control across a broad spectrum of feeds and depths, to enhance performance
• Wide chip groove enhances chip control in challenging materials, promoting improved chip evacuation during machining
• WC-Co-based substrate, submicron-grained, delivers superior hardness, abrasive wear resistance, and resistance against comb cracks
• PVD coating enhances resistance to thermal cracking, ensuring optimal performance in operations with varying cutting temperatures
• Multi-layered PVD coating, features a thick TiN layer for crater wear resistance and a hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge and enhances overall performance
Typical Applications
• Steels
• Stainless steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | SI |
Clearance Angle | 7° |
Corner Radius | 0.4mm |
Cutting Direction | Left Hand |
Cutting Edge Length | 6.4mm |
EAN | 3603603814035 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 6.35mm |
Insert Size | 06 |
Insert Style | CCGT |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | CCGT060204EL-SI:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7973793 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |