£16.99
Ex VAT
£20.39
Inc VAT
7 Variations Available
Product Details
Product Specification
CCGT Turning Inserts Grade 1105
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert grade 1105
(M15)(S15) PVD (Ti,Al)N2 coated grade for use on Stainless Steels and Heat Resistant Super Alloys.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525mm |
Insert Size | 09T3 |
Insert Style | CCGT |
ISO Category | M S |
ISO Category Grade | M S |
ISO Cut | M15 S15 |
ISO Designation | CCGT 09T302-UM |
Manufacturer Grade | 1105 |
Material | Carbide |
Material Application | Heat Resistant Super Alloys |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |