£13.79
Ex VAT
£16.55
Inc VAT
2 Variations Available
Product Details
Product Specification
CCGT Turning Inserts Grade 2035
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert Grade 2035
(M35)PVD (Ti,Al)N+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T3 |
Insert Style | CCGT |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M35 |
ISO Designation | CCGT 09T308-UM |
Manufacturer Grade | 2035 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |