SKU:
SNK1200250L
MPN:
5724851
£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
CCGT Turning Inserts Grade H10A
CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
80° Rhombic Insert
Insert grade H10A
(S10) Uncoated grade for use on Heat Resistant Super Alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 120404 |
Insert Style | CCGT |
ISO Category | S |
ISO Category Grade | S |
ISO Cut | S10 |
ISO Designation | CCGT 120404-UM |
Manufacturer Grade | H10A |
Material | Carbide |
Material Application | Heat Resistant Super Alloys |
MFR Part No. | 10596250 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |