noscriptCCGT Turning Inserts, Grade IC20 | Cromwell Tools

Iscar

CCGT Turning Inserts, Grade IC20

6 Variations

These single-sided, rhombic turning inserts have a 7° positive flank, sharp cutting edge and a positive rake. They are ideal for use on a wide range of materials. The inserts are uncoated.

Features and Benefits
• 80° Rhombic inserts
• Single-sided, 7° positive flank
• Sharp cutting edge
• Positive rake
• ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
• Chipbreaker: AS
• Application: Finish / Medium

Typical Applications
• Semi-finishing
• Finishing
• Semi-roughing
• Aluminium
• Cast iron
• Stainless steel